Shop All Flags
Nylglo
Pennsylvania Flag, 4x6 Ft, Nylon
Mfr # 14670
Zoro # G0116943
original price:
$68.00
12% off
new price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Pennsylvania
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Pennsylvania |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Pennsylvania, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Chainsaw File 7/32" X 8"-Spiral Cut (4074)
- BRIGGS & STRATTON Screw, 1/4-20 x 1.75 (703057)
- CORTEX Insect Repellent, 2 oz. Weight (18-790)
- MTD Plate Asm-Hitch (683-05377-0637)
- NYLGLO Delaware Flag, 4x6 Ft, Nylon (140870)
- NYLGLO North Carolina Flag, 5x8 Ft, Nylon (143980)
- NYLGLO Louisiana Flag, 4x6 Ft, Nylon (142170)
- NYLGLO District Of Columbia Flag, 4x6 Ft, Nylon (146470)
- NYLGLO US Army Flag, 4x6 Ft, Nylon (439021)
- NYLGLO South Carolina Flag, 5x8 Ft, Nylon (144880)
- NYLGLO US Marine Corps, 5x8 Ft, Nylon (603)
- Nylglo Flags