Shop All Flags
Nylglo
Oregon Flag, 4x6 Ft, Nylon
Mfr # 144470
Zoro # G0116934
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Oregon
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Oregon |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Oregon, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOKES SELECT Feeder Bird Hook Deck Clamp-On (38015)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 25 gal (BR-25-SP-EC)
- STENS Traction Cable For Toro Recycler 22" Lawn Mower 105-1845 290-931 (290-931)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72EXJ100U)
- NYLGLO Maryland Flag, 4x6 Ft, Nylon (142370)
- NYLGLO Ireland Flag, 3x5 Ft, Nylon (193926)
- NYLGLO Missouri State Flag, 3x5 Ft (142960)
- NYLGLO Maryland State Flag, 3x5 Ft (142360)
- NYLGLO Norway Flag, 3x5 Ft, Nylon (196446)
- NYLGLO Virginia Flag, 4x6 Ft, Nylon (145670)
- NYLGLO Washington State Flag, 3x5 Ft (145760)
- Nylglo Flags, Banners & Accessories