Shop All Flags
Nylglo
Oklahoma State Flag, 3x5 Ft
Mfr # 144360
Zoro # G6043283
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Oklahoma
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Oklahoma |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Oklahoma, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Radiator; 6 Row 34" x25" x11" (A-87737098)
- LOGO BRANDS Tampa Bay Buccaneers 9x9 Side Panel (630-48)
- MTD Kit-Aero-Flex Head (49MAUTKP703)
- ACHLA DESIGNS ACHLA Designs HG-02-6 14 in. Leaf End Hose Guard; Pack of 6 (HG-02-6)
- NYLGLO California State Flag, 3x5 Ft (140460)
- NYLGLO Arkansas State Flag, 3x5 Ft (140360)
- NYLGLO Texas State Flag, 3x5 Ft (145260)
- NYLGLO Tennessee Flag, 4x6 Ft, Nylon (145170)
- NYLGLO New Jersey State Flag, 3x5 Ft (143660)
- NYLGLO Oregon State Flag, 3x5 Ft (144460)
- NYLGLO Hawaii State Flag, 3x5 Ft (141260)
- Nylglo Flags, Banners & Accessories