Shop All Flags
Nylglo
Ohio Flag, 4x6 Ft, Nylon
Mfr # 144270
Zoro # G0116916
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Ohio
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Header and Grommets, Screen Printed, Single/Reverse Image
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Ohio |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Header and Grommets, Screen Printed, Single/Reverse Image |
Description
State Flag, Ohio, Indoor/Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMV Driver Post W/Handles (214H)
- STENS Ez Reacher 752-319 For 32" Reach (752-319)
- LOGO BRANDS New York Yankees Inflatable Santa (520-100-S)
- DUROMAX Portable 420cc 1 in. Shaft Gas-Powered Recoil/Electric Start Engine (XP16HPE)
- NYLGLO Airforce Flag, 3x5 Ft (439010)
- NYLGLO Wisconsin State Flag, 3x5 Ft (145960)
- NYLGLO US Army Flag, 4x6 Ft, Nylon (439021)
- NYLGLO Maryland Flag, 5x8 Ft, Nylon (142380)
- NYLGLO Vermont State Flag, 3x5 Ft (145460)
- NYLGLO Illinois State Flag, 3x5 Ft (141460)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 5ft x 8ft (1002131)
- Nylglo Flags, Banners & Accessories