Shop All Flags
Nylglo
North Carolina State Flag, 3x5 Ft
Mfr # 143960
Zoro # G7425205
original price:
$35.65
5% off
new price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend North Carolina
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | North Carolina |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, North Carolina, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shaft-Spindle 6.65 (938-04233)
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & Scraper Pry Bar Beehive Tool (XX-Large) (GL-GLV-PRY-XXLG)
- AFTERMARKET 019-01-184 Amber 4" Round LED Light Kit 12 / 24 Multi Volt and Rubber Grommet (1-019-01-184)
- MTD Short Block (953-08217)
- NYLGLO Illinois Flag, 4x6 Ft, Nylon (141470)
- NYLGLO New Mexico Flag, 5x8 Ft, Nylon (143780)
- NYLGLO Wisconsin State Flag, 3x5 Ft (145960)
- NYLGLO Ohio Flag, 4x6 Ft, Nylon (144270)
- NYLGLO Brazil Flag, 4x6 Ft, Nylon (190845)
- NYLGLO France Flag, 3x5 Ft, Nylon (192685)
- NYLGLO Idaho Flag, 5x8 Ft, Nylon (141380)
- Nylglo Flags