Shop All Flags
Nylglo
North Carolina Flag, 5x8 Ft, Nylon
Mfr # 143980
Zoro # G0117406
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend North Carolina
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Header and Grommets, Screen Printed, Single/Reverse Image
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | North Carolina |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Header and Grommets, Screen Printed, Single/Reverse Image |
Description
State Flag, North Carolina, Indoor/Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 48-in Rubber Replacement Hose (6-6092)
- TERRO Ant Baits Liquid Outdoor 4PK (T1804-6)
- YUKON GLORY Magnetic Grill Light (YG-715)
- FURRION Use To Attach 5 And 7 Furrion Visions Monitor (C-FOS07TAPK-015)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- NYLGLO Massachusetts Flag, 5x8 Ft, Nylon (142480)
- NYLGLO US Army Flag, 5x8 Ft, Nylon (600)
- NYLGLO Delaware Flag, 5x8 Ft, Nylon (140880)
- NYLGLO Wyoming State Flag, 3x5 Ft (146160)
- NYLGLO US Coast Guard Flag, 5x8 Ft, Nylon (1681)
- NYLGLO Fireman Flag, 3x5 Ft, Nylon (379327)
- Nylglo Flags