Shop All Flags
Nylglo
North Carolina Flag, 4x6 Ft, Nylon
Mfr # 143970
Zoro # G0116891
original price:
$53.55
4% off
new price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend North Carolina
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Header and Grommets, Screen Printed, Single/Reverse Image
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | North Carolina |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Header and Grommets, Screen Printed, Single/Reverse Image |
Description
State Flag, North Carolina, Indoor/Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS SA208-24 Auger Bearing (SA208-24-ABL)
- ROSS Ross Root Feeder (EGP12044)
- NATIONAL MFG/SPECTRUM BRANDS HHI 58x5 Screw Hook (N130-146)
- ZORO APPROVED SUPPLIER Waterway Clear Water II Proclean 75 Replacement Pool Filter Compatible PWWCT75/FC-1255 (WP.WWY1255)
- NYLGLO California Flag, 4x6 Ft, Nylon (140470)
- NYLGLO Tennessee Flag, 4x6 Ft, Nylon (145170)
- NYLGLO South Carolina Flag, 4x6 Ft, Nylon (144870)
- NYLGLO Wisconsin Flag, 4x6 Ft, Nylon (145970)
- NYLGLO Missouri Flag, 4x6 Ft, Nylon (142970)
- NYLGLO South Carolina Flag, 5x8 Ft, Nylon (144880)
- NYLGLO Oklahoma State Flag, 3x5 Ft (144360)
- Nylglo Flags, Banners & Accessories