Shop All Flags
Nylglo
New York State Flag, 3x5 Ft
Mfr # 143860
Zoro # G7425196
original price:
$40.42
9% off
new price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend New York
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | New York |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, New York, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARE FREE ENZYMES Horse Trough Protector 33.9 oz. (1075)
- CHAPIN 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42 in Hose Length (2609E)
- LOCKEY Stainless Steel Chain Link Gate Box For 2900/2930/2950/2985 (GB2900)
- WEED WARRIOR Brushcutter Blade, Metal, For Brush Cutter Trimmer Head (70279A)
- NYLGLO District Of Columbia Flag, 4x6 Ft, Nylon (146470)
- NYLGLO Missouri Flag, 5x8 Ft, Nylon (142980)
- NYLGLO Pow Mia Flag, 4x6 Ft, Nylon, You are not forgotten, Black (377994)
- NYLGLO US Army Flag, 5x8 Ft, Nylon (600)
- NYLGLO Arkansas Flag, 5x8 Ft, Nylon (140380)
- NYLGLO Japan Flag, 3x5 Ft, Nylon (194307)
- NYLGLO Marine Flag, 3x5 Ft (439005)
- Nylglo Flags