Shop All Flags
Nylglo
New Jersey State Flag, 3x5 Ft
Mfr # 143660
Zoro # G7425187
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend New Jersey
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | New Jersey |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, New Jersey, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Standard Turf Bag, For KV650H, KV650SPH (891132)
- MTD Carbon Canister (951-14126)
- DIMEX Edging Landshark 20ft Pound-In (3500-20-3)
- STENS Sta-Bil Marine Formula Fuel Stabilizer Size 8 Oz Lawn Mowers (770-176)
- NYLGLO South Korea Flag, 3x5 Ft, Nylon (197606)
- NYLGLO Oklahoma Flag, 4x6 Ft, Nylon (144370)
- NYLGLO 3 ft X 6 ft Pre-pleated Fan Bunting Decoration w/Stars Fade resistant Nyl-Glo fabric (483250)
- NYLGLO US Flag, 6x10 Ft, Nylon (2300)
- NYLGLO US Flag, 8x12 Ft, Nylon (2320)
- NYLGLO Australia Flag, 3x5 Ft, Nylon (190396)
- CORTINA SAFETY PRODUCTS Heavy-Duty Aluminum Wind Sock Kits (3LWE4A)
- Nylglo Flags, Banners & Accessories