Shop All Flags
Nylglo
New Jersey Flag, 4x6 Ft, Nylon
Mfr # 143670
Zoro # G0116864
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend New Jersey
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | New Jersey |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, New Jersey, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Green Bay Packers Halftime Lunch Cooler (612-55H)
- SILKY SAWS Silky SUGOWAZA 420 XL teeth (419-42)
- EMPIRE BRASS U-YJW68-OFS RV Tub/Shower Diverter w Crystal Handles Offset Shanks&Shower Head-8" Chrome (U-YJW68-OFS)
- YARD BUTLER Sprinkler Stand for 3/4in Watering Head (IRB-14)
- NYLGLO Michigan State Flag, 3x5 Ft (142660)
- NYLGLO Texas State Flag, 3x5 Ft (145260)
- NYLGLO Delaware Flag, 5x8 Ft, Nylon (140880)
- NYLGLO United Kingdom Flag, 4x6 Ft, Nylon (198896)
- NYLGLO Airforce Flag, 3x5 Ft (439010)
- NYLGLO New Mexico State Flag, 3x5 Ft (143760)
- POST-IT FLAG, 50FL/DSP, 12DSP/BX, RD PK (MMM680RD12)
- Nylglo Flags, Banners & Accessories