Shop All Flags
Nylglo
Missouri State Flag, 3x5 Ft
Mfr # 142960
Zoro # G6043247
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Missouri
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Missouri |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Missouri, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO RhinoFLEX 45-Degree Swivel Fitting Clear (39847)
- LIPPERT ROLLER BEARING FOR ABOVE FLOOR SLIDE-OUTS (118353)
- LOGO BRANDS UConn Husky Round Table (226-31)
- STENS Recoil Starter Assembly 150-551 For Tecumseh 590789 (150-551)
- NYLGLO Connecticut Flag, 5x8 Ft, Nylon (140780)
- NYLGLO District Of Columbia Flag, 5x8 Ft, Nylon (146480)
- NYLGLO Utah Flag, 4x6 Ft, Nylon (145370)
- NYLGLO North Carolina State Flag, 3x5 Ft (143960)
- NYLGLO Tennessee Flag, 4x6 Ft, Nylon (145170)
- NYLGLO South Dakota State Flag, 3x5 Ft (144960)
- NYLGLO Tennessee Flag, 5x8 Ft, Nylon (145180)
- Nylglo Flags, Banners & Accessories