Shop All Flags
Nylglo
Missouri Flag, 5x8 Ft, Nylon
Mfr # 142980
Zoro # G0117327
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Missouri
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Missouri |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Missouri, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG 1 Pattern Multi Regulator Plastic Pistol Nozzle (W822C)
- BRIGGS & STRATTON ELS Oil Filter (12 of 696854) (4206)
- PROTARP 10 ft x 20 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-10X20)
- TRUE TEMPER POLY HOSE HANGER 150 CAPACITY (2384110)
- NYLGLO Norway Flag, 3x5 Ft, Nylon (196446)
- NYLGLO Indiana State Flag, 3x5 Ft (141660)
- NYLGLO Washington State Flag, 3x5 Ft (145760)
- NYLGLO Ireland Flag, 3x5 Ft, Nylon (193926)
- NYLGLO Russia Flag, 3x5 Ft, Nylon (199003)
- NYLGLO Maryland Flag, 4x6 Ft, Nylon (142370)
- NYLGLO California Flag, 4x6 Ft, Nylon (140470)
- Nylglo Flags