Shop All Flags
Nylglo
Michigan State Flag, 3x5 Ft
Mfr # 142660
Zoro # G7425126
original price:
$31.59
5% off
new price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Michigan
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Michigan |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Michigan, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Drive Wheel For Mtd 12Av569Q597 205-712 734-04018C (205-712)
- STENS New Sand Blade For Ayp Requires 2 For 42 In. Deck 777134149, 594892701, 532134149 (340-440)
- CAMCO VINYL INSERT 1IN X 100FT LT. GRAY (25233)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A074 Bar Mnt, 14" (144MLEA074)
- NYLGLO Florida Flag, 4x6 Ft, Nylon (140970)
- NYLGLO Maine State Flag, 3x5 Ft (142260)
- NYLGLO Pow Mia Flag, 4x6 Ft, Nylon, You are not forgotten, Black (377994)
- NYLGLO Ireland Flag, 3x5 Ft, Nylon (193926)
- NYLGLO West Virginia Flag, 4x6 Ft, Nylon (145870)
- NYLGLO West Virginia Flag, 5x8 Ft, Nylon (145880)
- FLAGZONE Durawavez Nylon Outdoor Flag, Iowa, 3 Ft. x 5 Ft. (2142051)
- Nylglo Flags