Shop All Flags
Nylglo
Michigan Flag, 4x6 Ft, Nylon
Mfr # 142670
Zoro # G0116785
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Michigan
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Michigan |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Michigan, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PUMP Compensating Rear Inlet Spray Gun, 3/8 i (DCG5010)
- MONT ALPI Steel Natural Gas Conversion Kit 120 in. L For Grill Mark (MANGK)
- BONIDE PRODUCTS Bonide Products Inc P-Ground Force Vegetation Killer 1 Quart (917347)
- STENS V-Idler 280-731 For Dixie Chopper 30234 (280-731)
- NYLGLO France Flag, 3x5 Ft, Nylon (192685)
- NYLGLO US Flag, 10x15 Ft, Nylon (1655)
- NYLGLO Ohio Flag, 4x6 Ft, Nylon (144270)
- NYLGLO Canada Flag, 5x8 Ft, Nylon (191343)
- NYLGLO US Navy Flag, 4x6 Ft, Nylon (439031)
- NYLGLO Minnesota Flag, 4x6 Ft, Nylon (142770)
- PATIOPLUS Frog Happy Plate Flag Garden Size (PA633165)
- Nylglo Flags, Banners & Accessories