Shop All Flags
Nylglo
Massachusetts State Flag, 3x5 Ft
Mfr # 142460
Zoro # G7425117
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Massachusetts
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Massachusetts |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Massachusetts, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LILLY MILLER Moss Out Moss Killer RTU Liquid 54 oz (100099149)
- STANDLEE PREMIUM PRODUCTS 50LB AlfaOrch GNG Bale (1500-20021-0-0)
- ARROW STORAGE PRODUCTS 212 cu. ft. Steel Grey (SCP104FG)
- EMIST Electrostatic Backpack Sprayer (EM360)
- NYLGLO Massachusetts Flag, 5x8 Ft, Nylon (142480)
- NYLGLO Vermont State Flag, 3x5 Ft (145460)
- NYLGLO US Marine Corps, 4x6 Ft, Nylon (439007)
- NYLGLO Idaho State Flag, 3x5 Ft (141360)
- NYLGLO Maryland Flag, 4x6 Ft, Nylon (142370)
- NYLGLO South Carolina Flag, 5x8 Ft, Nylon (144880)
- NYLGLO US Flag, 5x8 Ft, Nylon (2150)
- Nylglo Flags