Shop All Flags
Nylglo
Massachusetts Flag, 5x8 Ft, Nylon
Mfr # 142480
Zoro # G0117284
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Massachusetts
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Header and Grommets, Screen Printed, Single/Reverse Image
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Massachusetts |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Header and Grommets, Screen Printed, Single/Reverse Image |
Description
State Flag, Massachusetts, Indoor/Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Strg Shft Pin (717-1554)
- ARDENT 150 yard Gliss Pink Fishing Line, 18 lbs (GL18P-150)
- IGLOO Cooler, 54 qt, 16-1/8" H, 15-3/32" W, White (50541)
- MTD Ignition Coil Asse (951-11197A)
- NYLGLO Virginia State Flag, 3x5 Ft (145660)
- NYLGLO US Bunting Fan, 4x8 Ft (483350)
- NYLGLO Alabama Flag, 4x6 Ft, Nylon (140070)
- NYLGLO Maine Flag, 5x8 Ft, Nylon (142280)
- NYLGLO Minnesota Flag, 5x8 Ft, Nylon (142780)
- NYLGLO France Flag, 5x8 Ft, Nylon (192691)
- CAROLINES TREASURES Pekingese Flag - Garden Size (SS8315GF)
- Nylglo Flags, Banners & Accessories