Shop All Flags
Nylglo
Massachusetts Flag, 4x6 Ft, Nylon
Mfr # 142470
Zoro # G0116776
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Massachusetts
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Header and Grommets, Screen Printed, Single/Reverse Image
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Massachusetts |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Header and Grommets, Screen Printed, Single/Reverse Image |
Description
State Flag, Massachusetts, Indoor/Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Nozzle Adapter Ring, 1/4-1/14" Nozzles (JCL-3000)
- TARPS NOW 14 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1420)
- PANACEA PRODUCTSRP-IMPORT 36x15 GRN Fan Trellis (89635)
- BRIGGS & STRATTON Solenoid Kit (1686981YP)
- NYLGLO Kansas Flag, 5x8 Ft, Nylon (141880)
- NYLGLO Indiana Flag, 4x6 Ft, Nylon (141670)
- NYLGLO Ohio State Flag, 3x5 Ft (144260)
- NYLGLO Minnesota Flag, 4x6 Ft, Nylon (142770)
- NYLGLO Tennessee Flag, 4x6 Ft, Nylon (145170)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- C.H. HANSON MARK FLAG ORG 21""100PK (15079)
- Nylglo Flags