Shop All Flags
Nylglo
Maine State Flag, 3x5 Ft
Mfr # 142260
Zoro # G7425092
original price:
$44.75
17% off
new price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Maine
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Maine |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Maine, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO 221 Series Curved Lopper (F221-80)
- BEST FRIENDS GrazeMore Grazing Muzzle LARGE (4322-L)
- BRIGGS & STRATTON Fuel Line (791805)
- ILC Replacement For Inficon A19267-460015-Lsg Battery (A19267-460015-LSG)
- NYLGLO Connecticut State Flag, 3x5 Ft (140760)
- NYLGLO Missouri State Flag, 3x5 Ft (142960)
- NYLGLO South Carolina State Flag, 3x5 Ft (2062)
- NYLGLO Michigan Flag, 5x8 Ft, Nylon (142680)
- NYLGLO Oregon State Flag, 3x5 Ft (144460)
- NYLGLO Arkansas Flag, 5x8 Ft, Nylon (140380)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-CY-HS-140246-IP-BO-D-US18-AG 28 x 40 in. United States Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140246-BO)
- Nylglo Flags