Shop All Flags
Nylglo
Maine Flag, 5x8 Ft, Nylon
Mfr # 142280
Zoro # G0117266
original price:
$92.99
5% off
new price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Maine
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Maine |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Maine, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKOK Vine and Tree Loppers (24M)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Black (PW7102-DB)
- AFTERMARKET KM 52 Safety Belt Kit (8198-KM)
- BEHRENS Stock Pan Galv 3Gal (2168)
- NYLGLO Ohio Flag, 4x6 Ft, Nylon (144270)
- NYLGLO Mexico Flag, 3x5 Ft, Nylon (195706)
- NYLGLO Australia Flag, 3x5 Ft, Nylon (190396)
- NYLGLO New York Flag, 5x8 Ft, Nylon (143880)
- NYLGLO Tennessee State Flag, 3x5 Ft (145160)
- NYLGLO Florida Flag, 4x6 Ft, Nylon (140970)
- MAGNOLIA GARDEN FLAGS Magnolia Garden Flags M080014 13 x 18 in. Welcome Flower Truck Polyester Garden Flag (M080014)
- Nylglo Flags