Shop All Flags
Nylglo
Kentucky State Flag, 3x5 Ft
Mfr # 141960
Zoro # G7425074
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Kentucky
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Kentucky |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Kentucky, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Vermont Flag, 4x6 Ft, Nylon (145470)
- FILBUR 7 x 14.12 in. Pool & Spa Replacement Filter Cartridge, 40 sq ft. (FI35298)
- FLEXZILLA SwivelGrip Garden Lead-in Hose, 5/8" x 1 (HFZG510YWS)
- ALLEN CO 46 in. Durango Rifle Case, Black (602-46)
- NYLGLO Michigan State Flag, 3x5 Ft (142660)
- NYLGLO Australia Flag, 3x5 Ft, Nylon (190396)
- NYLGLO West Virginia State Flag, 3x5 Ft (145860)
- NYLGLO Montana State Flag, 3x5 Ft (143160)
- NYLGLO Colorado State Flag, 3x5 Ft (140660)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- NYLGLO New York Flag, 5x8 Ft, Nylon (143880)
- Nylglo Flags, Banners & Accessories