Shop All Flags
Nylglo
Kentucky Flag, 5x8 Ft, Nylon
Mfr # 141980
Zoro # G0117241
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Kentucky
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Kentucky |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Kentucky, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFP RETAIL Pineapple Post Top (106092)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-40X50)
- MILWAUKEE TOOL 2 Gal. Handheld Sprayer Replacement Tank, HDPE Tank, Hose Not Included Hose Length (49-16-2762)
- OREGON Bench/Wall Mnt Prfssnl Saw Chain Grinder (520-120)
- NYLGLO Maine Flag, 4x6 Ft, Nylon (142270)
- NYLGLO US Flag, 8x12 Ft, Nylon (2320)
- NYLGLO Alabama Flag, 4x6 Ft, Nylon (140070)
- NYLGLO US Marine Corps, 5x8 Ft, Nylon (603)
- NYLGLO Idaho Flag, 5x8 Ft, Nylon (141380)
- NYLGLO District Of Columbia Flag, 5x8 Ft, Nylon (146480)
- VALLEY FORGE Valley Forge Flag 4 X 6 Nylon US Flag US4PN (US4PN)
- Nylglo Flags, Banners & Accessories