Shop All Flags
Nylglo
Kentucky Flag, 4x6 Ft, Nylon
Mfr # 141970
Zoro # G0116733
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Kentucky
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Kentucky |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Kentucky, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 2.25 gal Sprayers, Hoses and Nozzles, 48" Hose Length, 45 PSI Max Pressure (456-HD)
- X-JET Proportioner Red (XPP-RED)
- EVOLUTION H320-P Hulk Gas Vibrating Compactor (015-0014)
- MTD Primer Bulb Variet (490-239-0001)
- NYLGLO Texas Flag, 4x6 Ft, Nylon (145270)
- NYLGLO Ohio Flag, 5x8 Ft, Nylon (144280)
- NYLGLO Vermont State Flag, 3x5 Ft (145460)
- NYLGLO Montana State Flag, 3x5 Ft (143160)
- NYLGLO New Jersey State Flag, 3x5 Ft (143660)
- NYLGLO Delaware Flag, 5x8 Ft, Nylon (140880)
- NYLGLO North Carolina State Flag, 3x5 Ft (143960)
- Nylglo Flags