Shop All Flags
Nylglo
Kansas State Flag, 3x5 Ft
Mfr # 141860
Zoro # G6043231
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Kansas
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Kansas |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Kansas, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CREEK Aqua Creek Products F-04CAJP 12 lbs Standard Four point with JIG Inserts Pro XR Ambassador Anchor Kit (F-04CAJP)
- XPOSE SAFETY Safety Privacy Fence - 4' x 100' - Green (SFG-4100-X)
- LOGO BRANDS Jacksonville Jaguars 9x9 Side Panel (615-48)
- CLASSIC ACCESSORIES Grill Cover, Series Traeger Pellet, 22" (55-918-011501-00)
- NYLGLO Pennsylvania State Flag, 3x5 Ft (144660)
- NYLGLO US Marine Corps, 5x8 Ft, Nylon (603)
- NYLGLO State Flag, Texas, 8ftH x 12ftW, 200D Nylon (145284)
- NYLGLO Nevada Flag, 4x6 Ft, Nylon (143370)
- NYLGLO New York Flag, 5x8 Ft, Nylon (143880)
- NYLGLO West Virginia Flag, 4x6 Ft, Nylon (145870)
- ANNIN FLAGMAKERS 5x8 Tough Tex US Flag (182008)
- Nylglo Flags, Banners & Accessories