Shop All Flags
Nylglo
Kansas Flag, 4x6 Ft, Nylon
Mfr # 141870
Zoro # G0116724
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Kansas
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Kansas |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Kansas, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Ignition Key For Kubota 37410-55150 (1900-0916)
- OREGON Magnum Gatorline Round Trimmer Line, .105" by 685', 3Lb Spool (22-105)
- BRIGGS & STRATTON Breather Tube (792184)
- MTD Fuel Cap (951-12533)
- NYLGLO Rhode Island State Flag, 3x5 Ft (144760)
- NYLGLO Delaware Flag, 4x6 Ft, Nylon (140870)
- NYLGLO US Flag Set, indoor, 4x6 Ft (31500)
- NYLGLO New York Flag, 5x8 Ft, Nylon (143880)
- NYLGLO Montana Flag, 4x6 Ft, Nylon (143170)
- NYLGLO Tennessee Flag, 5x8 Ft, Nylon (145180)
- NYLGLO Pennsylvania State Flag, 3x5 Ft (144660)
- Nylglo Flags, Banners & Accessories