Shop All Flags
Nylglo
Italy Flag, 3x5 Ft, Nylon
Mfr # 193997
Zoro # G3316747
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Italy
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 3 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Italy |
Item | Country Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
Country Flag, Italy, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grille-Cpx (931-09556B)
- TARPS NOW 12 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-1212)
- VOLM Economy silt Fencing, 3FT x 100FT, polypropylene (EC100002M)
- STENS Choke Cable Fits Exmark 1-603336 290-799 (290-799)
- NYLGLO Pennsylvania State Flag, 3x5 Ft (144660)
- NYLGLO Massachusetts State Flag, 3x5 Ft (142460)
- NYLGLO North Carolina State Flag, 3x5 Ft (143960)
- NYLGLO Wisconsin State Flag, 3x5 Ft (145960)
- NYLGLO Arkansas Flag, 5x8 Ft, Nylon (140380)
- NYLGLO Virginia State Flag, 3x5 Ft (145660)
- PATIOPLUS Dalmatian Puppy Patriotic Garden Flag (PA888538)
- Nylglo Flags