Shop All Flags
Nylglo
Ireland Flag, 3x5 Ft, Nylon
Mfr # 193926
Zoro # G3495082
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Ireland
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 3 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Ireland |
Item | Country Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
Country Flag, Ireland, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gator G5 Blade, 16-15/16" L, 3" W (596-354)
- A.R. NORTH AMERICA MiniMatic, 2.1mm Adj (AR21040)
- BRIGGS & STRATTON Bag, Grass, 22" Raer (7103375YP)
- MTD Guard/Blade Asm (841-032093S)
- NYLGLO Idaho Flag, 5x8 Ft, Nylon (141380)
- NYLGLO Virginia State Flag, 3x5 Ft (145660)
- NYLGLO State Flag, Texas, 8ftH x 12ftW, 200D Nylon (145284)
- NYLGLO Texas State Flag, 3x5 Ft (145260)
- NYLGLO Kentucky State Flag, 3x5 Ft (141960)
- NYLGLO US Marine Corps, 4x6 Ft, Nylon (439007)
- EZ LINE Reusable Balloon Cluster Kit: Special (550-SP)
- Nylglo Flags