Shop All Flags
Nylglo
Iowa State Flag, 3x5 Ft
Mfr # 141760
Zoro # G7425065
original price:
$40.42
6% off
new price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Iowa
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Iowa |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Iowa, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C&S PRODUCTS CORN SQUIRREL LOG 2/PK (608)
- BIRCHMEIER Birchmeier Brass Fan Nozzle (900-005-10)
- MI-T-M Hose, 100ft. (15-0273)
- JACKSON PROFESSIONAL TOOLS 5/8 X 50' Rubber Commercial Garden Hose (4008300A)
- NYLGLO Massachusetts State Flag, 3x5 Ft (142460)
- NYLGLO US Navy Flag, 5x8 Ft, Nylon (601)
- NYLGLO Florida State Flag, 3x5 Ft (140960)
- NYLGLO US Bunting Fan, 4x8 Ft (483350)
- NYLGLO US Flag, 5x8 Ft, Nylon (2150)
- NYLGLO Vermont State Flag, 3x5 Ft (145460)
- TOUGH-TEX State Flag, Texas, 5ftH x 8ftW, 2-Ply Poly (145307)
- Nylglo Flags, Banners & Accessories