Shop All Flags
Nylglo
Iowa Flag, 5x8 Ft, Nylon
Mfr # 141780
Zoro # G0117223
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Iowa
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Iowa |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Iowa, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT DESTROYER DEER/RABBIT CLIP 12PK (700)
- GAZEBO PENGUIN Shrub Cover 22x22x44 (12-020)
- MTD Cover-Axle Front Y (931-1829)
- OREGON Flat Idler Pulley (78-006)
- NYLGLO Wisconsin State Flag, 3x5 Ft (145960)
- NYLGLO Virginia State Flag, 3x5 Ft (145660)
- NYLGLO Maryland State Flag, 3x5 Ft (142360)
- NYLGLO Texas Flag, 5x8 Ft, Nylon, Sewn Stripes and Star (2204)
- NYLGLO Iowa State Flag, 3x5 Ft (141760)
- NYLGLO Mexico Flag, 3x5 Ft, Nylon (195706)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/O)
- Nylglo Flags