Shop All Flags
Nylglo
Iowa Flag, 4x6 Ft, Nylon
Mfr # 141770
Zoro # G0116715
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Iowa
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Iowa |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Iowa, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Throttle Control Cable 290-195 For Snapper 1-8188 (290-195)
- A & I PRODUCTS Hitch Pin, Red Handled 7/8" x 6 1/2 10" x5" x2" (A-HP106)
- FARMGARD Merchant Smooth Wire, 12.5 ga., 10 lb. (317524A)
- COLORBACK 1 Gal. Brown Mulch Color Covering up to 12,800 sq. ft. (192101)
- NYLGLO France Flag, 5x8 Ft, Nylon (192691)
- NYLGLO Minnesota Flag, 4x6 Ft, Nylon (142770)
- NYLGLO Canada Flag, 4x6 Ft, Nylon (191340)
- NYLGLO Navy Flag, 3x5 Ft (439030)
- NYLGLO Illinois Flag, 4x6 Ft, Nylon (141470)
- NYLGLO Georgia State Flag, 3x5 Ft (141162)
- CAROLINES TREASURES Carolines Treasures CDCO318AGF Valentine Teddy Bear with Chocolates Flag Garden Size (CDCO318AGF)
- Nylglo Flags