Shop All Flags
Nylglo
Idaho State Flag, 3x5 Ft
Mfr # 141360
Zoro # G7425047
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Idaho
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Idaho |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Idaho, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Double Net Straw Blanket 8’ X 112.5’ (17681-2-1125)
- FLOWZONE 60 PSI Standard/Variable Pump Assembly . (FZVAAG-2/FZVAAG-2.5/SMSAAF) (FZRAER)
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- JACKS IMPORTS Bling Dressage Whip 39" (3576)
- NYLGLO Pennsylvania State Flag, 3x5 Ft (144660)
- NYLGLO South Dakota State Flag, 3x5 Ft (144960)
- NYLGLO US Flag, 12x18 Ft, Nylon (1656)
- NYLGLO Massachusetts State Flag, 3x5 Ft (142460)
- NYLGLO Ireland Flag, 3x5 Ft, Nylon (193926)
- NYLGLO Mexico Flag, 5x8 Ft, Nylon (195712)
- CAROLINES TREASURES Contemporary Nativity Christmas Flag Garden Size (APH5626GF)
- Nylglo Flags, Banners & Accessories