Shop All Flags
Nylglo
Idaho Flag, 5x8 Ft, Nylon
Mfr # 141380
Zoro # G0117196
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Idaho
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Idaho |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Idaho, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 13168 Aqua-Magic IV Water Valve Replacement Package (13168)
- GO-GO 18 in. LED Lighted Wreath Christmas Window Silhouette Decoration (GO72818)
- LOGO BRANDS FL State Repeating Mini-Size Rubber Football (136-93MR-3)
- ZORO SELECT Algae Brush, SS, 9 In L (2ZTX9)
- NYLGLO US Flag, 3 x 5 Ft, Nylon (2130)
- NYLGLO Navy Flag, 3x5 Ft (439030)
- NYLGLO United Kingdom Flag, 4x6 Ft, Nylon (198896)
- NYLGLO Texas State Flag, 3x5 Ft (145260)
- NYLGLO New Jersey State Flag, 3x5 Ft (143660)
- NYLGLO Connecticut Flag, 5x8 Ft, Nylon (140780)
- NABCO Everwave American Drape Flags: Style E (AF24-E)
- Nylglo Flags