Shop All Flags
Nylglo
District Of Columbia Flag, 5x8 Ft, Nylon
Mfr # 146480
Zoro # G0117582
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend District of Columbia
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | District of Columbia |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, District of Columbia, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wedge-Cast Splitte (719-0550A)
- JOLLY PETS Tug-N-Toss BLUE 8" (2663-BL-8)
- OREGON Starter Solenoid (33-430)
- AP PRODUCTS AP Products 012-PTK500BL 8X1 Pan Head Square Recess Screw - Black, Pack of 500 (012-PTK500BL 8X1)
- NYLGLO West Virginia Flag, 5x8 Ft, Nylon (145880)
- NYLGLO US Bunting Fan, 4x8 Ft (483350)
- NYLGLO Navy Flag, 3x5 Ft (439030)
- NYLGLO US Flag Set, indoor, 3x5 Ft (31400)
- NYLGLO Ohio State Flag, 3x5 Ft (144260)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- NYLGLO New Mexico Flag, 5x8 Ft, Nylon (143780)
- Nylglo Flags