Shop All Flags
Nylglo
Delaware State Flag, 3x5 Ft
Mfr # 140860
Zoro # G6043204
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Delaware
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Delaware |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Delaware, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Chow Hound Dog Feeder 25 LB (2315-25)
- DUCK COVERS Essential Heavy Duty Barbecue Barbecue Grill Cover, 38.5"x28" (EBBWP382825)
- MTD Bail-Operator Libe (747-08450)
- ZORO SELECT Picnic Table, 80" W x75" D, Blue (4HUR3)
- NYLGLO New Jersey Flag, 5x8 Ft, Nylon (143680)
- NYLGLO Nevada Flag, 4x6 Ft, Nylon (143370)
- NYLGLO Illinois State Flag, 3x5 Ft (141460)
- NYLGLO California Flag, 4x6 Ft, Nylon (140470)
- NYLGLO Kentucky State Flag, 3x5 Ft (141960)
- NYLGLO Brazil Flag, 4x6 Ft, Nylon (190845)
- NYLGLO Massachusetts Flag, 5x8 Ft, Nylon (142480)
- Nylglo Flags