Shop All Flags
Nylglo
Connecticut State Flag, 3x5 Ft
Mfr # 140760
Zoro # G7425013
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Connecticut
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Connecticut |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Connecticut, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Patio with Table, White (711606)
- JR PRODUCTS JR Products 10284 Plunger Door Holder - Straight, 3" (10284)
- RUBBER-CAL "Elliptical Mat" Heavy-Duty Rubber Mat - 3/16 in. x 4 ft. x 6.5 ft. - Black (03-101-WABC)
- MTD Spdl Asm-Pulley & (918-06978)
- NYLGLO Minnesota Flag, 4x6 Ft, Nylon (142770)
- NYLGLO Colorado Flag, 5x8 Ft, Nylon (140680)
- NYLGLO France Flag, 3x5 Ft, Nylon (192685)
- NYLGLO Missouri Flag, 4x6 Ft, Nylon (142970)
- NYLGLO Arizona Flag, 4x6 Ft, Nylon (140270)
- NYLGLO Nevada State Flag, 3x5 Ft (143360)
- EZ LINE 8' Hot Air Balloon Stars And Stripes (540-Stars)
- Nylglo Flags