Shop All Flags
Nylglo
Connecticut Flag, 5x8 Ft, Nylon
Mfr # 140780
Zoro # G0117144
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Connecticut
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Connecticut |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Connecticut, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- CRAFTSMAN V20 13 in Cordless String Trimmer and A (CMCK297M1)
- SWISHER Blade Set, 3 pcs., 12509 (12925)
- GEMPLERS Gempler's Replacement Spray Gun Wand with Filter (SG-4507F)
- NYLGLO Illinois State Flag, 3x5 Ft (141460)
- NYLGLO Maine Flag, 4x6 Ft, Nylon (142270)
- NYLGLO Australia Flag, 3x5 Ft, Nylon (190396)
- NYLGLO Fireman Flag, 3x5 Ft, Nylon (379327)
- NYLGLO US Flag, 8x12 Ft, Nylon (2320)
- NYLGLO Michigan Flag, 5x8 Ft, Nylon (142680)
- NYLGLO Illinois Flag, 4x6 Ft, Nylon (141470)
- Nylglo Flags, Banners & Accessories