Shop All Flags
Nylglo
Colorado State Flag, 3x5 Ft
Mfr # 140660
Zoro # G6043195
original price:
$39.04
17% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Colorado
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Colorado |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Colorado, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Baltimore Ravens Pinwheel Logo Junior-Size Rubber Football (603-93JR-2)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Gray (26624G)
- KNESS Live Trap for Mice (101-0-023)
- CHAPIN Pump Barrel Assembly (3-7045)
- NYLGLO China Flag, 4x6 Ft, Nylon (191654)
- NYLGLO Michigan Flag, 4x6 Ft, Nylon (142670)
- NYLGLO Russia Flag, 3x5 Ft, Nylon (199003)
- NYLGLO Maine Flag, 5x8 Ft, Nylon (142280)
- NYLGLO Tennessee Flag, 5x8 Ft, Nylon (145180)
- NYLGLO New York Flag, 5x8 Ft, Nylon (143880)
- TOUGH-TEX United States Flag, Outdoor, Tough-Tex, 5 ft H, 8 ft W, Polyester, 30 ft Min. Flagpole Height (2730)
- Nylglo Flags, Banners & Accessories