Shop All Flags
Nylglo
Australia Flag, 3x5 Ft, Nylon
Mfr # 190396
Zoro # G1071953
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Australia
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 3 ft
- Style Header and Grommets, Screen Printed, Single/Reverse Image
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Australia |
Item | Country Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Header and Grommets, Screen Printed, Single/Reverse Image |
Description
Country Flag, Australia, Indoor/Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREAKTHROUGH CLEAN TECHNOLOGIES 101 Basic Cleaning Kit, Multi-Color (BT-101)
- JACKS Jacks 799 Lightweight Riser Pad (799)
- RAIN BIRD Spray Head for Shrubs, 6 in. H (1804HEVN15)
- TECUMSEH Carburetor (632230)
- NYLGLO Louisiana State Flag, 3x5 Ft (142160)
- NYLGLO Kentucky State Flag, 3x5 Ft (141960)
- NYLGLO US Flag Set, indoor, 4x6 Ft (31500)
- NYLGLO Minnesota Flag, 4x6 Ft, Nylon (142770)
- NYLGLO Tennessee Flag, 4x6 Ft, Nylon (145170)
- NYLGLO Indiana Flag, 4x6 Ft, Nylon (141670)
- ANNIN FLAGMAKERS 483200R 3 x 6 ft. Pleated Fan Bunting Decoration With Stars Flag (AN573911)
- Nylglo Flags, Banners & Accessories