Shop All Flags
Nylglo
Alaska State Flag, 3x5 Ft
Mfr # 140165
Zoro # G7424977
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Alaska
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Alaska |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Alaska, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 18 ft x 24 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-18X24)
- CLASSIC ACCESSORIES Cover, Med, Chaise Lounge (78952)
- RAIN BIRD Compression Coupling, .71" (CC710X)
- MTD Bumper-Rear (703-08558B-0606)
- NYLGLO South Carolina State Flag, 3x5 Ft (2062)
- NYLGLO Connecticut State Flag, 3x5 Ft (140760)
- NYLGLO South Korea Flag, 3x5 Ft, Nylon (197606)
- NYLGLO New Mexico State Flag, 3x5 Ft (143760)
- NYLGLO Tennessee Flag, 5x8 Ft, Nylon (145180)
- NYLGLO Indiana Flag, 5x8 Ft, Nylon (141680)
- C.H. HANSON MARK FLAG ORG 21""100PK (15079)
- Nylglo Flags