Shop All Pet Toys
Nylabone
Nylabone NEN502M12W Medium Dog Chew Treats -
Mfr # 8465296
Zoro # G003754372
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Sub Brand: Nubz
- Product Size: Medium
- Flavor: Chicken
- Gluten Free: No
- Product Type: Dog Chew Treats
- Number in Package: 12 pack
- Length: 4.5 in.
- Percent Fat: 1 percent
- Recommended Dog Size: Medium
- Ingredients: Crude Fiber
- All Natural Ingredients: No
- Percent Protein: 2 percent
- For dogs up to 3 lbs. with permanent teeth. Usually around 6 months old. Can break in half for 24 small chews.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Pool Brush, Al, Blue/Gray/Enameled, 18" L (70-262)
- THE GROUNDSKEEPER II Rake Replacement Head Only (18406)
- DELCO Belt Drive Pressure Washer (65145)
- STENS Walker 5705-4 Medium-Lift Blade 355-032 (355-032)
- NYLABONE Power Chew Chicken Chew Toy Giant (NCF104P)
- NYLABONE Power Chew Peanut Butter Dog Chew Toy Re (NPB102P)
- NYLABONE Power Chew Wishbone Chew Toy Reg (NWB313P)
- NYLABONE Power Chew Wishbone Chew Toy Wolf (N214P)
- NYLABONE Puppy Teething Keys Large (N221P)
- NYLABONE Power Chew Femur Alternative Dog Chew To (NFR001P)
- PETSAFE Sportsmen Latex Meeze TurkeyMedium (PTY00-15864)
- Nylabone Pet Toys