Shop All Pet & Animal Food & Treats
Nylabone
Healthy Edibles Wild Chew Treats Bison S
Mfr # NEB201M16P
Zoro # G3201704
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Animal Type Dog
- Ingredients Wheat Starch, Vegetable Glycerin, Natural Flavor, Pea Protein, Bison, Rice Flour, Potato Starch, Powdered Cellulose, Lecithin, Oat Fiber, Calcium Carbonate, Sea Salt, Citric Acid, Mixed Tocopherols
- Flavor Bison
- Maximum Pet Weight 25 lb
- Nutrient Content Min. Crude Protein: 4%; Min. Crude Fat: 1%; Max. Crude Fiber: 8%; Max. Moisture: 15%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nylabone
- MFR # NEB201M16P
- Zoro # G3201704
- UPC # 018214838166
- Country of Origin United States
- Category Pet & Animal Food & Treats
Details
Item | Healthy Edibles Wild Chew Treats Bison S |
Animal Type | Dog |
Ingredients | Wheat Starch, Vegetable Glycerin, Natural Flavor, Pea Protein, Bison, Rice Flour, Potato Starch, Powdered Cellulose, Lecithin, Oat Fiber, Calcium Carbonate, Sea Salt, Citric Acid, Mixed Tocopherols |
Flavor | Bison |
Maximum Pet Weight | 25 lb |
Nutrient Content | Min. Crude Protein: 4%; Min. Crude Fat: 1%; Max. Crude Fiber: 8%; Max. Moisture: 15% |
Treat Type | Chewy |
Number of Treats | 16 |
Description
Healthy Edibles Wild Chew Treats Bison S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Snow Sock 13 X 4 (727-05068)
- LIPPERT COMPONENTS Lippert 643922 Regal Head Cover Drive Front - Black (643922)
- UNDERHILL Twist-Ease Hose Kink Remover - 1" (HSF-100)
- HORSEMENS PRIDE Jolly Ball with Handle 10" PURPLE (1177-PU)
- NYLABONE Healthy Edibles Lng Lstng Bacon Treats W (NEB103P)
- NYLABONE Healthy Edibles Lng Lstng Bacon Treats R (NEB106P)
- NYLABONE Textured Ring Bone Dog Chew Chicken Extra Small 4" x 2" x 0.5" (NCF901P)
- NYLABONE Healthy Edibles Lng Lstng Beef Treats Re (NE806P)
- NYLABONE NAT NUBZ BISON SM 2Z, 4PK (727083)
- NYLABONE Nubz Edbls Dc Chkn 4 Sml (NEN201VP4W)
- WOODLINK Suet Cage Large (25122)
- Nylabone Pet & Animal Food & Treats