Shop All Pet & Animal Food & Treats
Nylabone
Healthy Edibles Lng Lstng Chicken Treats
Mfr # NBQ101VP8P
Zoro # G3200925
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Animal Type Dog
- Flavor Chicken
- Nutrient Content Min. Crude Protein: 1%, Min. Crude Fat: 0.5%, Max. Crude Fiber: 8%, Max. Moisture: 15%
- Number of Treats 8
- Nutrient Content Claim Artificial Color-Free, Gluten-Free, Plastic-Free, Natural, Salt-Free, Sugar-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nylabone
- MFR # NBQ101VP8P
- Zoro # G3200925
- UPC # 018214829478
- Country of Origin United States
- Category Pet & Animal Food & Treats
Details
Item | Healthy Edibles Lng Lstng Chicken Treats |
Animal Type | Dog |
Flavor | Chicken |
Nutrient Content | Min. Crude Protein: 1%, Min. Crude Fat: 0.5%, Max. Crude Fiber: 8%, Max. Moisture: 15% |
Number of Treats | 8 |
Nutrient Content Claim | Artificial Color-Free, Gluten-Free, Plastic-Free, Natural, Salt-Free, Sugar-Free |
Ingredients | Wheat Starch, Glycerin, Pea Protein, Rice Flour, Powdered Cellulose, Lecithin, Chicken Powder, Natural Bacon Flavor, Natural Roast Beef Flavor, Natural Flavor, Oat Fiber, Potato Starch, Calcium Carbonate, Soy Flour, Thiamine Mononitrate, Riboflavin Supplement, Niacin Supplement, Calcium Pantothenate, Pyridoxine Hydrochloride, Folic Acid, Vitamin A Supplement, Vitamin E Supplement, Biotin, Choline Chloride, Inositol, P-Aminobenzoic Acid, Ferrous Carbonate, Magnesium Oxide, Dicalcium Phosphate, Potassium Chloride, Sodium Selenite, Calcium Chloride, Zinc Oxide, Copper Oxide, Manganous Oxide, Sodium Molybdate |
Treat Type | Bone |
Description
Healthy Edibles Lng Lstng Chicken Treats
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X12)
- DEWALT QC Nozzles - Size 4.0 (7101683)
- SOLO Solo Pressure Control Valve (4800182)
- QUICKCABLE Quick Cable 604053-001 Rescue Pack 1800 (604053-001)
- NYLABONE Nutri Dent Dental Chews Filet Mignon Min (NTD660T160P)
- NYLABONE Healthy Edibles Lng Lstng Beef Treats Re (NE806P)
- NYLABONE Nylabone 181165 Durable Chicken Bone Giant (181165)
- NYLABONE NAT NUBZ BISON SM 2Z, 4PK (727083)
- NYLABONE Textured Ring Bone Dog Chew Chicken Extra Small 4" x 2" x 0.5" (NCF901P)
- NYLABONE Healthy Edibles Lng Lstng Chicken Treats (NBQ105P)
- AUDUBON PARK Audubon Park 12559 Songbird Blend Wild Bird Food, 20 lb (12559)
- Nylabone Pet & Animal Food & Treats