Shop All Pet & Animal Food & Treats
Nylabone
Healthy Edibles Lng Lstng Bacon Treats W
Mfr # NEB103P
Zoro # G3202562
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3.20 oz
- Treat Type Chewy
- Ingredients Wheat Starch, Glycerin, Pea Protein, Rice Flour, Powdered Cellulose, Lecithin, Natural Bacon Flavor, Chicken Powder, Natural Roast Beef Flavor, Natural Flavor, Oat Fiber, Potato Starch, Calcium Carbonate, Soy Flour, Thiamine Mononitrate, Riboflavin Supplement, Niacin Supplement, Calcium Pantothenate, Pyridoxine Hydrochloride, Folic Acid, Vitamin A Supplement, Vitamin E Supplement, Biotin, Choline Chloride, Inositol, P-Aminobenzoic Acid, Ferrous Carbonate, Magnesium Oxide, Dicalcium Phosphate, Potassium Chloride, Sodium Selenite, Calcium Chloride, Zinc Oxide, Copper Oxide, Manganous Oxide, Sodium Molybdate
- Nutrient Content Claim Artificial Color-Free, Gluten-Free, Plastic-Free, Sugar-Free, Salt-Free
- Nutrient Content Min. Crude Protein: 1%; Min. Crude Fat: 0.5%; Max. Crude Fiber: 8%; Max. Moisture: 15%; Min. Calcium: 0.1%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nylabone
- MFR # NEB103P
- Zoro # G3202562
- UPC # 018214808008
- Country of Origin United States
- Category Pet & Animal Food & Treats
Dimensions
Size | 3.20 oz |
Details
Item | Healthy Edibles Lng Lstng Bacon Treats W |
Treat Type | Chewy |
Ingredients | Wheat Starch, Glycerin, Pea Protein, Rice Flour, Powdered Cellulose, Lecithin, Natural Bacon Flavor, Chicken Powder, Natural Roast Beef Flavor, Natural Flavor, Oat Fiber, Potato Starch, Calcium Carbonate, Soy Flour, Thiamine Mononitrate, Riboflavin Supplement, Niacin Supplement, Calcium Pantothenate, Pyridoxine Hydrochloride, Folic Acid, Vitamin A Supplement, Vitamin E Supplement, Biotin, Choline Chloride, Inositol, P-Aminobenzoic Acid, Ferrous Carbonate, Magnesium Oxide, Dicalcium Phosphate, Potassium Chloride, Sodium Selenite, Calcium Chloride, Zinc Oxide, Copper Oxide, Manganous Oxide, Sodium Molybdate |
Nutrient Content Claim | Artificial Color-Free, Gluten-Free, Plastic-Free, Sugar-Free, Salt-Free |
Nutrient Content | Min. Crude Protein: 1%; Min. Crude Fat: 0.5%; Max. Crude Fiber: 8%; Max. Moisture: 15%; Min. Calcium: 0.1% |
Number of Treats | 1 |
Flavor | Bacon |
Animal Type | Dog |
Description
Healthy Edibles Lng Lstng Bacon Treats W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- GALLAGHER G62354 0.5 x 656 ft. Ultra White Turbo Tape (GA576528)
- KENT FEEDS Rounders Horse Treats (1935)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- NYLABONE Healthy Edibles Lng Lstng Chicken Treats (NBQ105P)
- NYLABONE NAT NUBZ BISON SM 2Z, 4PK (727083)
- NYLABONE Textured Ring Bone Dog Chew Chicken Extra Small 4" x 2" x 0.5" (NCF901P)
- NYLABONE Healthy Edibles Lng Lstng Bacon Treats R (NEB106P)
- NYLABONE Power Chew Antler Alternative Dog Chew T (NAN103P)
- NYLABONE Healthy Edibles Lng Lstng Beef Treats Re (NE806P)
- GREENIES Pill Pockt Dog Treat Ckn (428269)
- Nylabone Pet & Animal Food & Treats