Shop All Video Game Accessories
This Product is Discontinued
Nyko
Ac Power Cord For Nintendo Switch (Discontinued)
Mfr # 87226
Zoro # G300690533
This Product is Discontinued
Key Features
- Product Type Adapter Cord
- Voltage Rating 15 V AC
- Current Rating 2.60 A
- Cord Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nyko
- MFR # 87226
- Zoro # G300690533
- UPC # 743840872269
- Country of Origin China
- Category Video Game Accessories
Dimensions
Cord Length | 8 ft |
Details
Product Type | Adapter Cord |
Voltage Rating | 15 V AC |
Current Rating | 2.60 A |
Description
Keep the Nintendo Switch charged while at home or on the go with Nyko's . The AC Power Cord allows you to charge and play the Nintendo Switch while it is outside of the dock. The 6.5-ft. long USB Type-C cable provides plenty of length to sit back and enjoy your favorite games while the 15-volt, 2.6-amps allows the Nintendo Switch to be charged and played at the same time. The compact design of the AC Power Cord enables it to fit into most bags and travel cases. The AC Power Cord is perfect as a replacement power cord for the Nintendo Switch dock or a secondary charger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Ivory (WSX IV)
- ILC Replacement for Fanuc A98l-0031-0026 Battery (A98L-0031-0026 BATTERY FANUC)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 11 Pro / Xs / X (VTBIPLC208AP26V)
- ILC Replacement For EREPLACEMENTS, PSPXB (PSP-XB)
- ILIVE Adjustable 40mm Gaming Headphones (IAHG19B)
- SONY PlayStation 5 - DualSense Wireless Controller - White (3005715)
- DREAMGEAR Nintendo Switch Starter Bundle (DGSW-6502)
- LOGITECH Logitech Pro Flight Switch Panel (945-000030)
- ULTRALAST Video Game Battery, GBASP-30LI (GBASP-30LI)
- HYPERKIN Hyperkin M07416 Armor3 Travel Kit for Nintendo Switch Lite (M07416)
- Nyko Video Game Accessories