Shop All Degreasers
Nyco
Spray And Wipe Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Blue, 12 PK
Mfr # NL212-Q12
Zoro # G1795418
product price: $42.89
/pk 12, $3.57/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 1 Qt
- Cleaner Form Liquid
- Degreaser Application Housekeeping, Vehicles, kitchens, Countertops, Walls, Woodwork, Plastic, Painted Surfaces
- Fragrance Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nyco
- MFR # NL212-Q12
- Zoro # G1795418
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Container Size | (12) 1 qt. |
Details
Item | Spray And Wipe Degreaser |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Degreaser Application | Housekeeping, Vehicles, kitchens, Countertops, Walls, Woodwork, Plastic, Painted Surfaces |
Fragrance | Almond |
Recommended Dilution | Ready to Use |
Color | Blue |
Form | Liquid |
Degreaser Container Type | Spray Bottle |
Description
Spray and Wipe Degreaser,1 qt.,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Keys for Global Floor Scrubbers/Sweepers (RP6494)
- BISSELL COMMERCIAL Bissell BigGreen BG23 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG23**)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270 Wipes/Canister (9113-06)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Green, Plastic (41862)
- NYCO Cleaner/Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Orange, 6 PK (NL539-QPS6)
- NYCO Multi-Purpose Cleaner Degreaser, 1 Gal Jug, Liquid, Green (NL950-G4)
- NYCO Blaze 8 Hd Degreaser 128Oz (NL220-G4)
- LPS Degreaser, 5 Gal Drum, Liquid, Clear Colorless (03505)
- RENEWABLE LUBRICANTS Cleaner/Degreaser, 1 Gal Jug, Liquid (86643)
- SPRAY NINE Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (26832)
- LPS Efx Solvent Degreaser, 15 Oz Aerosol Can, Liquid, Colorless (01820)
- Nyco Degreasers