Shop All All Purpose Cleaners
Nyco
NSF Cert., Ice Machine Cleaner, 1 pt. Slight Mild Acidic, 6 PK
Mfr # NL038-616
Zoro # G1795512
product price: $74.99
/pk 6, $12.50/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 pt.
- Fragrance Slight Mild Acidic
- Recommended Dilution 3-6 oz. of Ice Machine Cleaner Per Gallon Of Water
- Color Colorless
- Ready to Use/Concentrated Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nyco
- MFR # NL038-616
- Zoro # G1795512
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 pt. |
Details
Fragrance | Slight Mild Acidic |
Recommended Dilution | 3-6 oz. of Ice Machine Cleaner Per Gallon Of Water |
Color | Colorless |
Ready to Use/Concentrated | Concentrated |
Item | NSF Cert.,Ice Machine Cleaner |
Standards | NSF Certified, OSHA, NFPA |
Chemicals For Use On Surface | Nickel, Stainless Steel, Chrome, Plastic, And Fiberglass |
Cleaner Form | Liquid |
Application | Fast And Economical Removal Of Mineral Deposits From All Commercial Ice Machines |
Description
NSF Cert.,Ice Machine Cleaner,16Oz,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Automatic Spray Refill, Hawaiian, PK6 (306031)
- ESSENDANT Dispenser, Soap, Manual, Black (53057)
- BSC PREFERRED Sweeping Compound - 100 lb. Bag (S-6078)
- PUREX Laundry Detergent, 5 gal Pail, Liquid, Mountain Breeze (06354)
- NYCO Green Certified Bowl Cleaner, 1 qt. Unscented, 6 PK (GS008-Q6)
- NYCO Multi-Surface Cleaner, 1 qt. Spicy Sandalwood, 9 PK (Z194-QPS9)
- NYCO Freezer Cleaner, 1 gal. Typical (NL849-G4)
- NYCO All Purpose Cleaner and Deodorizer, 1 gal. Jug, Lavender (11U457)
- WECHEM Sani Klenz Liquid Cleanser, Tub, Mint, 12 PK (D550Q)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 55 gal., Drum (PC-189B-55)
- BERRYMAN CHEMICAL 2206 11 oz Electronic Cleaner (B1L _2206)
- Nyco All Purpose Cleaners