Shop All Degreasers
Nyco
Multi-Purpose Cleaner Degreaser, 1 Gal Jug, Liquid, Green
Mfr # NL950-G4
Zoro # G1795311
product price: $11.89
/ea
Sold in multiples of 4 for $47.56
$47.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 Gal
- Cleaner Form Liquid
- Degreaser Application Industrial Cleaning, Concrete and Quarry Tile Floor Scrubbing, Food Service/Kitchen Cleaning, Duct Cleaning, Food Processing, Pressure Washing, Engine Degreasing, Parts Washing
- Fragrance Sassafrass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nyco
- MFR # NL950-G4
- Zoro # G1795311
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Container Size | (4) 1 gal. |
Details
Item | Multi-Purpose Cleaner Degreaser |
Container Type | Jug |
Cleaner Form | Liquid |
Degreaser Application | Industrial Cleaning, Concrete and Quarry Tile Floor Scrubbing, Food Service/Kitchen Cleaning, Duct Cleaning, Food Processing, Pressure Washing, Engine Degreasing, Parts Washing |
Fragrance | Sassafrass |
Recommended Dilution | 1:64, 1:32, 1:10 |
Color | Green |
Description
Green Spray Cleaner Degreaser,1 gal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK (89720)
- BOARDWALK Stripping Floor Pads, 20" dia., Black, PK5 (BWK4020BLA)
- WEIMAN Leather Wipes, 7 X 8, 30/canister, 4 Canisters/carton, PK4 (91CT)
- SANITAIRE Upright Vacuum, 15 in Cleaning Path Width, 135 cfm Vacuum Air Flow, 18 lb Weight, HEPA (SC5845D)
- NYCO Blaze 8 Hd Degreaser 128Oz (NL220-G4)
- NYCO Cleaner/Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Orange, 6 PK (NL539-QPS6)
- NYCO Spray And Wipe Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Blue, 12 PK (NL212-Q12)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Green (ZUALL32EA)
- PROTOCHEM LABORATORIES All-Purpose Lemon Cleaner Degreaser Concentrate, 55 gal., Drum (PC-23-55)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20 oz. Aerosol Can, Liquid, Clear, 12 PK (064)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- Nyco Degreasers