Shop All All Purpose Cleaners
Nyco
Freezer Cleaner, 1 gal. Typical
Mfr # NL849-G4
Zoro # G1795521
product price: $27.49
/ea
Sold in multiples of 4 for $109.96
$109.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal.
- Fragrance Typical
- Color Yellow
- Standards OSHA, NFPA, HMIS
- Chemicals For Use On Surface Dirt, Debris, Melts Frost And Ice When Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nyco
- MFR # NL849-G4
- Zoro # G1795521
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Fragrance | Typical |
Color | Yellow |
Item | Freezer Cleaner |
Standards | OSHA, NFPA, HMIS |
Chemicals For Use On Surface | Dirt, Debris, Melts Frost And Ice When Cleaning |
Application | Frozen Food Lockers, Cold Storage Areas, Flash Freezing Equipment |
Cleaner Form | Liquid |
Description
Freezer Cleaner,1 gal.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE BAG 10-PACK - CarpetMaster, Spectrum S12, D12, S15 (1471058500)
- ALLPOINTS Valve Grease (721618)
- GLOBAL INDUSTRIAL 50 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670220)
- DIAL PROFESSIONAL Antibacterial Body Wash, Spring Water, 1 L Refill Cartridge, PK8 (4031)
- NYCO Green Certified Bowl Cleaner, 1 qt. Unscented, 6 PK (GS008-Q6)
- NYCO Multi-Surface Cleaner, 1 qt. Spicy Sandalwood, 9 PK (Z194-QPS9)
- NYCO All Purpose Cleaner and Deodorizer, 1 gal. Jug, Lavender (11U457)
- FANTASTIK Fresh Scent All Purpose Cleaner Liquid 32 oz (71629)
- HOUSE hygienic Multisurface Pledge Cleaner, Blue , 6PK (HO3752318)
- CLOROX Formula 409 Original Scent Multi-Surface Cleaner Liquid 32 oz (31220)
- MEGUIARS BOTTLE CLEANER All Purpose32oz (MGD-20101)
- Nyco All Purpose Cleaners