Shop All Pipette Tips & Accessories
Nxtbio Technologies
Pipet Tips, Unifit, Natural, 1000ul, 1000/PK
Mfr # 141160N
Zoro # G904969837
product price: $69.69
/pk 1000, $0.07/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nxtbio Technologies
- MFR # 141160N
- Zoro # G904969837
- Country of Origin Mexico
- Category Pipette Tips & Accessories
Description
UniFit tips fit all popular brands of pipettors including Pipetman, Eppendorf, Finnpipette, Socorex, MLA, Volac, Octapette and Titertek. Available in a fully enclosed rack that protects tips from airborne contamination and allows repeated autoclaving up to 120°C.
Color: Natural Capacity: 1000 μl Sterilized: No Packaging: 10 Racks of 100, 1000 per CaseFits the following Pipettors: All major brands with volume up to 1000μlShipping Weight: 3.0001 lbs
Shipping Dimensions: 16.50 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Color: Natural Capacity: 1000 μl Sterilized: No Packaging: 10 Racks of 100, 1000 per CaseFits the following Pipettors: All major brands with volume up to 1000μlShipping Weight: 3.0001 lbs
Shipping Dimensions: 16.50 x 10.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Adapter, L5-15P to 5-20R (HBL2274)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-8mm (S540008)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, LP Fuel (CH0996LP)
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- NXTBIO TECHNOLOGIES MultiFlex Pipet Tips, Sterile, Flat Tip, 0.5-200ul, 200/pk, 200PK (148602)
- MTC BIO MTC Bio Reservoir For Multi Channel Pipettes, 100 ml, Sterile, 5 Per Bag, 200 Pack (P8100-5S)
- CELLTREAT Low Retention Pipette Tips, Racked, Sterile, 1000µL (229036)
- FISCHER TECHNICAL CO Safety Pipette Filler, Multi-Color (142801)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- HEATHROW SCIENTIFIC Reagent Reservoir, 5mL, Sterile, PK50 (120637)
- MICROLIT EasyFill Pipette Filling Device G/R (NE-GR)
- Nxtbio Technologies Pipette Tips & Accessories