Shop All Pipette Tips & Accessories
Nxtbio Technologies
MultiFlex Pipet Tips, Sterile, Round Tip, 0.5-200ul, 200/pk, 200PK
Mfr # 148622
Zoro # G604971758
product price: $59.69
/pk 200, $0.30/ea
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nxtbio Technologies
- MFR # 148622
- Zoro # G604971758
- Country of Origin United States
- Category Pipette Tips & Accessories
Description
MultiFlex tips are designed for precise loading of gels run in horizontal and vertical electrophoresis equipment. Other applications include DNA sequencing, nick translations, restriction digests and radioactive labelling. Revolutionary design provides a tight positive seal on small volume (1-200ul) sizes of air displacement micro-pipettors. MultiFlex tips fit all popular micro-pipettors including Pipetman, Eppendorf, Finnpipette, Socorex, MLA and Volac.Tips are constructed of nucleated polypropylene and can be autoclaved to 120°C.
RNase and DNase Free Sterile Overall Capacity: 0.1ul to 200ul Overall Length: 83mm Round Capillary Outer Dimensions: 0.5mm Capillary Section Capacity: 5ul Capacity Section Length: 3mm Flat Capillary Outer Dimensions: 0.3mm Flat Capillary Length: 13mmFits the following Pipettors: Benchmate: 40-200μl Eppendorf: 10-100μl Finnpipette: 40-200μl Pipetman P-200: 50-200μl Socorex: 50-200μlShipping Weight: 0.42 lbs
Shipping Dimensions: 6.25 x 3.75 x 4.00
Research or further manufacturing use only, not for food or drug use.
RNase and DNase Free Sterile Overall Capacity: 0.1ul to 200ul Overall Length: 83mm Round Capillary Outer Dimensions: 0.5mm Capillary Section Capacity: 5ul Capacity Section Length: 3mm Flat Capillary Outer Dimensions: 0.3mm Flat Capillary Length: 13mmFits the following Pipettors: Benchmate: 40-200μl Eppendorf: 10-100μl Finnpipette: 40-200μl Pipetman P-200: 50-200μl Socorex: 50-200μlShipping Weight: 0.42 lbs
Shipping Dimensions: 6.25 x 3.75 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Cuvette, UV-VIS range semi-micro, PK500 (302225-0002)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz. (TFK128)
- BEL-ART Petri Dish Rack, Autoclavable (246255)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- NXTBIO TECHNOLOGIES MultiFlex Pipet Tips, Sterile, Flat Tip, 0.5-200ul, 200/pk, 200PK (148602)
- MICROLIT ProTip™ Low Retention Tips, Racked, Non-Sterile, 10mL (R-10000-NS)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Rack, PK1000 (152143R)
- NICHIRYO Glass Tip Micro Pipette 1000-10000ul, Single (00-NPC-10ml)
- EPPENDORF Pipetter Tips, 1 to 10mL, PK200 (022492101)
- FISCHER TECHNICAL CO Safety Pipette Filler, Red (142800)
- MICROLIT ProTip™ Low Retention Tips, Racked, Non-Sterile, 5mL (R-5000-NS)
- Nxtbio Technologies Pipettes & Pipettors