Shop All Centrifuge Tubes
Nxtbio Technologies
ClickSeal, 1700ul, Yellow, 500/PK
Mfr # 145421Y
Zoro # G104970244
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Height 6 in
- Width 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nxtbio Technologies
- MFR # 145421Y
- Zoro # G104970244
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 5 in |
Height | 6 in |
Width | 9.5 in |
Description
ClickSeal micro-tubes complement all current molecular biology applications. They eliminate problems associated with conventional micro-centrifuge tubes. ClickSeal tubes are precision molded from nucleated polypropylene for exceptional clarity and durability. Compatible with high speeds (over 16,000rpm) and G-forces (over 17,000xg).
DNase and RNase Free Tubes feature smooth writing surfaces Cap provides a convenient 3mm target for rapid sampling External graduation lines at 0.25ml increments reduce error Tubes withstand temperatures from -180°C to +120°C and are designed for use in heating blocks and boiling or freezing applicationsShipping Weight: 5.0001 lbs
Shipping Dimensions: 9.50 x 6.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
DNase and RNase Free Tubes feature smooth writing surfaces Cap provides a convenient 3mm target for rapid sampling External graduation lines at 0.25ml increments reduce error Tubes withstand temperatures from -180°C to +120°C and are designed for use in heating blocks and boiling or freezing applicationsShipping Weight: 5.0001 lbs
Shipping Dimensions: 9.50 x 6.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Mortar and Pestle Set, Porcelain, Fully Gl (PMG300)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 76mm Focus Block (BSS-120A-FR)
- KIMBLE CHASE Dropper Bottle, 60mL, Glass, Amber, PK12 (15040G-60)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Indicator, 10 g (CA1100-H)
- DWK LIFE SCIENCES Heavy Duty Round Bottom Centrifuge Tubes (45212-35)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- Nxtbio Technologies Centrifuge Tubes